- Tapered Roller Bearing
- 85 mm ID
- 130 mm OD
- 29 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| O.D. | 130 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 5000 rpm |
| Inch/Metric | Metric |
| Limiting Speed | 5200 rpm |
| I.D. | 85 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 37541.6 lbf |
| Static Load Rating [Max] | 50355.2 lbf |
| Cone Width | 29 mm |
| Cup Width | 22 mm |
| Housing Fillet Radius | 1.5 mm |
| Weight | 2.975 LB |

