- 95 mm ID x 145 mm OD x 32 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 145 mm |
| Cup Width | 24 mm |
| I.D. | 95 mm |
| Cone Width | 32 mm |
| Housing Fillet Radius | 1.5 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 4500 rpm |
| Cone/Cup | Cup/Cone |
| Weight | 4.21 LB |
| EAN or UPC | 4012801048910 |

