- Tapered Roller Bearing
- 120 mm ID
- 180 mm OD
- 38 mm Width
- Single Rows of Balls
| Limiting Speed | 3650 rpm |
| Cup Width | 29 mm |
| Housing Fillet Radius | 2 mm |
| O.D. | 180 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 38 mm |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 56200 lbf |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 94416 lbf |
| Bearing Type | Radial |
| Limiting Speed - Oil | 3600 rpm |
| Weight | 7.361 LB |
| EAN or UPC | 4054369013238 |

