- Angular Contact Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 17.5 mm Width
| Dynamic Load Rating | 15500 N |
| Bearing Type | Angular Contact |
| O.D. | 40 mm |
| Width | 17.500 mm |
| Cone Corner Radius | 0.6 mm |
| I.D. | 17 mm |
| Corner Radius [Min] | 0.6 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 9500 N |
| Limiting Speed - Oil | 14600 rpm |
| Weight | 0.205 LB |
| EAN or UPC | 4064327587053 |

