- Angular Contact Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 17.5 mm Width
applications
- Fluid pumps
- Compressors
- Gearboxes
- Elevators
- Packaging equipment
- Motorcycles
- Machine tools
- Textile machines
features
- Innovative steel cage design
- 30° contact angle
- P6 manufacturing tolerance for optimized waviness, roughness and roundness
- Improved raceway surfaces and ball quality
- Innovative light contact HRS seal (axial contact to the inner ring)
- New Z dust shield
- Double sealed/shielded versions filled with grease on both sides
- Lower total cost of ownership (TCO)
- Generates less noise and less heat
- Suitable for higher loads (especially under axial loads)
- More energy efficient
- Longer operating life
- Extended grease life
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Seal Material | Buna-N |
| Inner Ring Width | 11/16 in |
| Temperature Range [Max] | 248 °F |
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 11/16 in |
| Cone Corner Radius | 0.6 mm |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| O.D. | 40.0000 mm |
| Limiting Speed | 10000 rpm |
| Dynamic Load Rating | 15,500.00 N |
| Cage Material | Glass Fiber Reinforced Polyamide |
| Enclosure | Double Sealed |
| icNumber | 7695898 |
| Material | Steel |
| Static Load Rating [Max] | 9,500.00 N |
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| Lubricant | Lithium Base |
| Width | 17.5 mm |
| Capacity | Standard Capacity |
| Origin | Double Row Deep Groove |
| Limiting Speed - Sealed | 10000 rpm |
| Corner Radius [Min] | 0.60 mm |
| Limiting Speed - Oil | 14600 rpm |
| Ball Material | Steel |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| I.D. | 17 mm |
| Temperature Range [Min] | -22 °F |
| Precision | Standard |
| Fillet Radius | 0.6 mm |
| Seal Type | Contact Seals |
| Bearing Type | Angular Contact |
| Locking Device | No Locking Device |
| Weight | 0.22 LB |
| EAN or UPC | 4012802481884 |

