- Angular Contact Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 20.6 mm Width
| Width | 20.600 mm |
| Radial Internal Clearance | C3 |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Cone Corner Radius | 1 mm |
| Static Load Rating [Max] | 12900 N |
| Limiting Speed - Oil | 12100 rpm |
| Dynamic Load Rating | 20600 N |
| Corner Radius [Min] | 1 mm |
| O.D. | 47 mm |
| Bearing Type | Angular Contact |
| Weight | 0.35 LB |
| EAN or UPC | 4064327676702 |

