- Angular Contact Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 27 mm Width
applications
- Fluid pumps
- Compressors
- Gearboxes
- Elevators
- Packaging equipment
- Motorcycles
- Machine tools
- Textile machines
features
- Innovative steel cage design
- 30° contact angle
- P6 manufacturing tolerance for optimized waviness, roughness and roundness
- Improved raceway surfaces and ball quality
- Innovative light contact HRS seal (axial contact to the inner ring)
- New Z dust shield
- Double sealed/shielded versions filled with grease on both sides
- Lower total cost of ownership (TCO)
- Generates less noise and less heat
- Suitable for higher loads (especially under axial loads)
- More energy efficient
- Longer operating life
- Extended grease life
| Width | 27 mm |
| Cage Material | Glass Fiber Reinforced Polyamide |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Cage Type | Plastic |
| Limiting Speed - Oil | 7600 rpm |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Seal Material | Metal |
| I.D. | 35 mm |
| O.D. | 72.0000 mm |
| Lubricant | Lithium Base |
| Locking Device | No Locking Device |
| Rows of Balls | Double |
| Outer Ring Width | 1 1/16 in |
| Dynamic Load Rating | 41,000.00 N |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 30,000.00 N |
| Enclosure | Double Shielded |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Origin | Double Row Deep Groove |
| Preload Level | None |
| icNumber | 7696955 |
| Temperature Range [Max] | 248 °F |
| Contact Angle | 25° |
| Corner Radius [Min] | 1.10 mm |
| Inner Ring Width | 1 1/16 in |
| Material | Steel |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Weight | 1.036 LB |
| EAN or UPC | 4012802477573 |

