- Angular Contact Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 30.2 mm Width
| O.D. | 85 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 39000 N |
| Snap Ring | No Snap Ring |
| Width | 30.200 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 50000 N |
| Radial Internal Clearance | C3 |
| I.D. | 45 mm |
| Cone Corner Radius | 1.1 mm |
| Limiting Speed - Oil | 6300 rpm |
| Weight | 1.42 LB |
| EAN or UPC | 4054364548841 |

