- Angular Contact Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 30.2 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| I.D. | 50 mm |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 44000 N |
| Dynamic Load Rating | 53000 N |
| O.D. | 90 mm |
| Corner Radius [Min] | 1.1 mm |
| Cone Corner Radius | 1.1 mm |
| Width | 30.200 mm |
| Bearing Type | Angular Contact |
| Limiting Speed | 5900 rpm |
| Limiting Speed - Oil | 5900 rpm |
| Weight | 1.54 LB |
| EAN or UPC | 4054364555566 |

