Skip to content Skip to navigation menu
FAG3211-BD-XL-2HRS

3211-BD-XL-2HRS

Angular Contact Ball Bearing
Item #110879743
  • Angular Contact Bearing Type
  • 55 mm Inner Diameter
  • 100 mm Outer Diameter
  • 33.3 mm Width
FAG3211-BD-XL-2HRS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 55 mm Inner Diameter
  • 100 mm Outer Diameter
  • 33.3 mm Width
Limiting Speed - Oil 5300 rpm
Width 33.300 mm
O.D. 100 mm
Corner Radius [Min] 1.5 mm
Inch/Metric Metric
Dynamic Load Rating 61000 N
Bearing Type Angular Contact
Cone Corner Radius 1.5 mm
Snap Ring No Snap Ring
Static Load Rating [Max] 51000 N
I.D. 55 mm
Weight 2.16 LB
EAN or UPC 4054366900777
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison