- Angular Contact Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 41.3 mm Width
| Corner Radius [Min] | 1.5 mm |
| Width | 41.300 mm |
| Static Load Rating [Max] | 85000 N |
| Limiting Speed - Oil | 3900 rpm |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| I.D. | 75 mm |
| Dynamic Load Rating | 88000 N |
| Bearing Type | Angular Contact |
| Weight | 3.96 LB |
| EAN or UPC | 4012801011464 |

