- Angular Contact Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 44.4 mm Width
| I.D. | 80 mm |
| Limiting Speed - Oil | 3650 rpm |
| Static Load Rating [Max] | 102000 N |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 99000 N |
| O.D. | 140 mm |
| Width | 44.400 mm |
| Inch/Metric | Metric |
| Weight | 5.731 LB |
| EAN or UPC | 4012801271110 |

