- Angular Contact Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 49.2 mm Width
| Dynamic Load Rating | 128000 N |
| Cone Corner Radius | 2 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| icNumber | 7702390 |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Width | 49.200 mm |
| Limiting Speed - Oil | 4650 rpm |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 154000 N |
| Weight | 7.317 LB |
| EAN or UPC | 4012801196383 |

