- Angular Contact Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 52.4 mm Width
| Material | Steel |
| Capacity | Maximum Capacity |
| Dynamic Load Rating | 143000 N |
| Origin | Double Row Deep Groove |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | None |
| Width | 52.400 mm |
| Preload Level | None |
| Outer Ring Width | 2 1/16 in |
| O.D. | 160 mm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 2 mm |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Inner Ring Width | 2 1/16 in |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| I.D. | 90 mm |
| Fillet Radius | 2 mm |
| Cage Type | Metal |
| Contact Angle | 35° |
| Ball Material | Steel |
| Precision | Standard |
| Enclosure | Open |
| icNumber | 7697261 |
| Limiting Speed - Oil | 4350 rpm |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 172000 N |
| Bore Type | Round Bore |
| Weight | 9.125 LB |
| EAN or UPC | 4012801271134 |

