- Angular Contact Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 52.4 mm Width
| O.D. | 160 mm |
| Limiting Speed - Oil | 4350 rpm |
| Static Load Rating [Max] | 172000 N |
| icNumber | 7697257 |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 143000 N |
| I.D. | 90 mm |
| Width | 52.400 mm |
| Weight | 9.125 LB |
| EAN or UPC | 4012801196390 |

