- Angular Contact Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 60.3 mm Width
| Dynamic Load Rating | 156000 N |
| Radial Internal Clearance | C3 |
| I.D. | 100 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 212000 N |
| Width | 60.300 mm |
| Inch/Metric | Metric |
| O.D. | 180 mm |
| Weight | 14.262 LB |
| EAN or UPC | 4026677128942 |

