- Angular Contact Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 69.8 mm Width
| Width | 69.800 mm |
| Limiting Speed - Oil | 4400 rpm |
| I.D. | 110 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| O.D. | 200 mm |
| icNumber | 98667 |
| Static Load Rating [Max] | 290000 N |
| Dynamic Load Rating | 236000 N |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C3 |
| Weight | 20.0 LB |
| EAN or UPC | 4012801196475 |

