- 105 mm ID x 190 mm OD x 53 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| Cone Width | 50 mm |
| O.D. | 190 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 105 mm |
| Cup Width | 43 mm |
| Housing Fillet Radius | 2.5 mm |
| Limiting Speed - Oil | 3600 rpm |
| Weight | 14.084 LB |
| EAN or UPC | 4054364353476 |

