- Tapered Roller Bearing
- 17 mm ID
- 47 mm OD
- 20.25 mm Width
- Single Rows of Balls
| Limiting Speed - Oil | 18000 rpm |
| Inch/Metric | Metric |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| O.D. | 47 mm |
| I.D. | 17 mm |
| Dynamic Load Rating | 8205.2 lbf |
| Cup Width | 16 mm |
| Limiting Speed | 18200 rpm |
| Static Load Rating [Max] | 8092.8 lbf |
| Housing Fillet Radius | 1 mm |
| Cone Width | 19 mm |
| Bearing Type | Radial |
| Weight | 0.401 LB |
| EAN or UPC | 4012801036009 |

