- Tapered Roller Bearing
- 45 mm ID
- 100 mm OD
- 38.25 mm Width
- Single Rows of Balls
| Static Load Rating [Max] | 43386.4 lbf |
| Limiting Speed | 7000 rpm |
| Cone Width | 36 mm |
| Housing Fillet Radius | 1.5 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 34619.2 lbf |
| Limiting Speed - Oil | 7000 rpm |
| Tolerance | Class 2 (Standard) |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Cup Width | 30 mm |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Weight | 3.123 LB |
| EAN or UPC | 4012801047234 |

