- Tapered Roller Bearing
- 105 mm ID
- 225 mm OD
- 81.5 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 3 mm |
| Cup Width | 63 mm |
| Static Load Rating [Max] | 209064 lbf |
| Cone Width | 77 mm |
| Dynamic Load Rating | 150616 lbf |
| Limiting Speed | 3100 rpm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| O.D. | 225 mm |
| Limiting Speed - Oil | 3000 rpm |
| I.D. | 105 mm |
| Weight | 35.264 LB |
| EAN or UPC | 4012801196550 |

