- Tapered Roller Bearing
- 140 mm ID
- 190 mm OD
- 32 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 1.5 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 48107.2 lbf |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 88796 lbf |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3400 rpm |
| O.D. | 190 mm |
| Limiting Speed | 3350 rpm |
| Cone Width | 32 mm |
| I.D. | 140 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 25 mm |
| Weight | 5.686 LB |
| EAN or UPC | 4012801051262 |

