- Tapered Roller Bearing
- 110 mm ID
- 170 mm OD
- 47 mm Width
- Single Rows of Balls
| O.D. | 170 mm |
| Bearing Type | Radial |
| Limiting Speed - Oil | 4300 rpm |
| I.D. | 110 mm |
| Static Load Rating [Max] | 116896 lbf |
| Dynamic Load Rating | 66316 lbf |
| Limiting Speed | 4200 rpm |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Cup Width | 37 mm |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 2 mm |
| Cone Width | 47 mm |
| Weight | 8.816 LB |
| EAN or UPC | 4012801049436 |

