- Angular Contact Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 34.9 mm Width
applications
- Fluid pumps
- Compressors
- Gearboxes
- Elevators
- Packaging equipment
- Motorcycles
- Machine tools
- Textile machines
features
- Innovative steel cage design
- 30° contact angle
- P6 manufacturing tolerance for optimized waviness, roughness and roundness
- Improved raceway surfaces and ball quality
- Innovative light contact HRS seal (axial contact to the inner ring)
- New Z dust shield
- Double sealed/shielded versions filled with grease on both sides
- Lower total cost of ownership (TCO)
- Generates less noise and less heat
- Suitable for higher loads (especially under axial loads)
- More energy efficient
- Longer operating life
- Extended grease life
| Seal Material | Acrylonitrile-Butadiene Elastomer |
| Temperature Range [Min] | -68 °F |
| I.D. | 35 mm |
| Dynamic Load Rating | 55,000.00 N |
| Cage Material | Glass Fiber Reinforced Polyamide |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 36,500.00 N |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 248 °F |
| Lubrication | Fuchs Renolit GA3 |
| Bore Type | Round Bore |
| Contact Angle | 30° |
| O.D. | 80.0000 mm |
| Corner Radius [Min] | 1.50 mm |
| Width | 34.9 mm |
| Rows of Balls | Double |
| Enclosure | Double Sealed |
| Radial Internal Clearance | Normal |
| Cone Corner Radius | 1.5 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 6800 rpm |
| Weight | 3.59 LB |
| EAN or UPC | 4012802478143 |

