Skip to content Skip to navigation menu
Angular Contact Ball Bearing

3307-BD-XL-2HRS

Angular Contact Ball Bearing
Item #110879758
  • Angular Contact Bearing Type
  • 35 mm Inner Diameter
  • 80 mm Outer Diameter
  • 34.9 mm Width
Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 35 mm Inner Diameter
  • 80 mm Outer Diameter
  • 34.9 mm Width

applications

  • Suitable for use in pumps, compressors, agriculture machinery, etc.

features

  • Innovative steel cage design
  • 30° contact angle
  • P6 manufacturing tolerance for optimized waviness, roughness and roundness
  • Improved raceway surfaces and ball quality
  • Improved ball quality
  • Innovative light contact HRS seal (axial contact to the inner ring)
  • New Z dust shield
  • Also available: optimized TVH plastic cage
  • Filled with grease on both sides
  • Lower total cost of ownership (TCO)
  • Suitable for higher loads (especially under axial loads)
  • Reduced noise generation
  • Reduced heat generation
  • Reduced energy consumption
  • More reliable
  • Higher speeds possible
  • Longer life
  • Improved sealing function
  • Extended grease life
Bearing Type Angular Contact
Width 34.900 mm
I.D. 35 mm
Inch/Metric Metric
Corner Radius [Min] 1.5 mm
Cone Corner Radius 1.5 mm
Snap Ring No Snap Ring
Rows of Balls Double
Bore Type Round Bore
Cage Material Steel
Limiting Speed - Oil 6800 rpm
Radial Internal Clearance Normal
Temperature Range [Min] -68 °F
Temperature Range [Max] 248 °F
Dynamic Load Rating 55000 N
Seal Material Acrylonitrile-Butadiene Elastomer
Enclosure Double Sealed
Static Load Rating [Max] 36500 N
O.D. 80 mm
Lubrication Fuchs Renolit GA3
Contact Angle 30°
Radial Internal Clearance Specification Normal Clearance
Weight 1.63 LB
EAN or UPC 4054366901101
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison