- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 36.5 mm Width
applications
- Fluid pumps
- Compressors
- Gearboxes
- Elevators
- Packaging equipment
- Motorcycles
- Machine tools
- Textile machines
features
- Innovative steel cage design
- 30° contact angle
- P6 manufacturing tolerance for optimized waviness, roughness and roundness
- Improved raceway surfaces and ball quality
- Innovative light contact HRS seal (axial contact to the inner ring)
- New Z dust shield
- Double sealed/shielded versions filled with grease on both sides
- Lower total cost of ownership (TCO)
- Generates less noise and less heat
- Suitable for higher loads (especially under axial loads)
- More energy efficient
- Longer operating life
- Extended grease life
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Lubricant | Lithium Base |
| Seal Type | Contact Seals |
| O.D. | 90.0000 mm |
| Fillet Radius | 1.5 mm |
| Cage Material | Glass Fiber Reinforced Polyamide |
| Width | 36.5 mm |
| Limiting Speed - Oil | 6000 rpm |
| Bearing Type | Angular Contact |
| Enclosure | Double Sealed |
| Seal Material | Buna-N |
| Dynamic Load Rating | 67,000.00 N |
| Inch/Metric | Metric |
| Precision | Standard |
| I.D. | 40 mm |
| Inner Ring Width | 1 7/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1 7/16 in |
| Material | Steel |
| Locking Device | No Locking Device |
| Rows of Balls | Double |
| Temperature Range [Min] | -22 °F |
| Bore Type | Round Bore |
| icNumber | 7696209 |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 25° |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 48,500.00 N |
| Temperature Range [Max] | 248 °F |
| Origin | Double Row Deep Groove |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Cage Type | Plastic |
| Corner Radius [Min] | 1.50 mm |
| Preload Level | None |
| Weight | 2.134 LB |
| EAN or UPC | 4064327606884 |

