- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 36.5 mm Width
| Static Load Rating [Max] | 52000 N |
| O.D. | 90 mm |
| Width | 36.500 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 10700 rpm |
| Dynamic Load Rating | 62000 N |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Weight | 2.524 LB |
| EAN or UPC | 4012801010450 |

