- Angular Contact Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 44.4 mm Width
| Cone Corner Radius | 2 mm |
| Limiting Speed - Oil | 4900 rpm |
| Width | 44.400 mm |
| Radial Internal Clearance | C3 |
| O.D. | 110 mm |
| I.D. | 50 mm |
| Dynamic Load Rating | 93000 N |
| Static Load Rating [Max] | 70000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Angular Contact |
| Weight | 3.854 LB |
| EAN or UPC | 4012802405088 |

