Skip to content Skip to navigation menu
FAG3311-BD-XL-2HRS

3311-BD-XL-2HRS

Angular Contact Ball Bearing
Item #110879768
  • Angular Contact Bearing Type
  • 55 mm Inner Diameter
  • 120 mm Outer Diameter
  • 49.2 mm Width
FAG3311-BD-XL-2HRS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 55 mm Inner Diameter
  • 120 mm Outer Diameter
  • 49.2 mm Width
Snap Ring No Snap Ring
Inch/Metric Metric
O.D. 120 mm
Limiting Speed 4350 rpm
Cone Corner Radius 2 mm
Width 49.200 mm
Static Load Rating [Max] 88000 N
I.D. 55 mm
Limiting Speed - Oil 4350 rpm
Corner Radius [Min] 2 mm
Bearing Type Angular Contact
Dynamic Load Rating 116000 N
Weight 5.18 LB
EAN or UPC 4054366901248
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison