- Angular Contact Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 58.7 mm Width
| Dynamic Load Rating | 150000 N |
| Limiting Speed - Oil | 4900 rpm |
| Static Load Rating [Max] | 119000 N |
| O.D. | 140 mm |
| Corner Radius [Min] | 2.1 mm |
| Width | 58.700 mm |
| Bearing Type | Angular Contact |
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 2.1 mm |
| Weight | 8.2 LB |
| EAN or UPC | 4054364466305 |

