- Angular Contact Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 63.5 mm Width
applications
- Suitable for use in pumps, compressors, agriculture machinery, etc.
features
- Innovative steel cage design
- 30° contact angle
- P6 manufacturing tolerance for optimized waviness, roughness and roundness
- Improved raceway surfaces and ball quality
- Improved ball quality
- Innovative light contact HRS seal (axial contact to the inner ring)
- New Z dust shield
- Also available: optimized TVH plastic cage
- Filled with grease on both sides
- Lower total cost of ownership (TCO)
- Suitable for higher loads (especially under axial loads)
- Reduced noise generation
- Reduced heat generation
- Reduced energy consumption
- More reliable
- Higher speeds possible
- Longer life
- Improved sealing function
- Extended grease life
| I.D. | 70 mm |
| Temperature Range [Min] | -68 °F |
| Enclosure | Open |
| Temperature Range [Max] | 392 °F |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Double |
| Cone Corner Radius | 2.1 mm |
| Radial Internal Clearance | Normal |
| O.D. | 150 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 63.500 mm |
| Static Load Rating [Max] | 135000 N |
| Dynamic Load Rating | 172000 N |
| Limiting Speed - Oil | 4550 rpm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 10.23 LB |
| EAN or UPC | 4012802863697 |

