- Angular Contact Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 68.3 mm Width
| Dynamic Load Rating | 192000 N |
| icNumber | 7702415 |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 209000 N |
| I.D. | 75 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 4400 rpm |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Width | 68.300 mm |
| Weight | 13.267 LB |
| EAN or UPC | 4012801196833 |

