- Angular Contact Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 73 mm Width
| I.D. | 90 mm |
| Dynamic Load Rating | 260000 N |
| Radial Internal Clearance | C3 |
| Width | 73.000 mm |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 295000 N |
| O.D. | 190 mm |
| Limiting Speed - Oil | 3650 rpm |
| Inch/Metric | Metric |
| Weight | 20.145 LB |
| EAN or UPC | 4012801011549 |

