- Angular Contact Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 82.6 mm Width
| O.D. | 215 mm |
| Width | 82.600 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 340000 N |
| I.D. | 100 mm |
| Dynamic Load Rating | 285000 N |
| Inch/Metric | Metric |
| Limiting Speed | 4200 rpm |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 4200 rpm |
| Weight | 30.922 LB |
| EAN or UPC | 4012801271455 |

