- Tapered Roller Bearing
- 25 mm ID
- 52 mm OD
- 22 mm Width
- Single Rows of Balls
| Dynamic Load Rating | 10902.8 lbf |
| Housing Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 13038.4 lbf |
| O.D. | 52 mm |
| Cone Width | 22 mm |
| Limiting Speed | 14000 rpm |
| Limiting Speed - Oil | 14000 rpm |
| I.D. | 25 mm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| Cup Width | 18 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.511 LB |
| EAN or UPC | 4012801036887 |

