- Tapered Roller Bearing
- 30 mm ID
- 62 mm OD
- 25 mm Width
- Single Rows of Balls
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 11200 rpm |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Limiting Speed - Oil | 11000 rpm |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Cone Width | 25 mm |
| Dynamic Load Rating | 14612 lbf |
| Cup Width | 19.5 mm |
| Bearing Type | Radial |
| Housing Fillet Radius | 1 mm |
| Static Load Rating [Max] | 17309.6 lbf |
| Weight | 0.804 LB |
| EAN or UPC | 4012801038225 |

