- Tapered Roller Bearing
- 75 mm ID
- 130 mm OD
- 41 mm Width
- Single Rows of Balls
| Cup Width | 31 mm |
| Limiting Speed | 5000 rpm |
| Cone/Cup | Cup/Cone |
| I.D. | 75 mm |
| Dynamic Load Rating | 46308.8 lbf |
| Static Load Rating [Max] | 69688 lbf |
| Limiting Speed - Oil | 5000 rpm |
| Bearing Type | Radial |
| Cone Width | 41 mm |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Housing Fillet Radius | 1.5 mm |
| Weight | 4.959 LB |
| EAN or UPC | 4047643125390 |

