Skip to content Skip to navigation menu
FAG33216

33216

Roller Bearing Cone & Cup Set
Item #100952495
  • Tapered Roller Bearing
  • 80 mm ID
  • 140 mm OD
  • 46 mm Width
  • Single Rows of Balls
FAG33216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing
  • 80 mm ID
  • 140 mm OD
  • 46 mm Width
  • Single Rows of Balls
Cone Width 46 mm
Cone/Cup Cup/Cone
Static Load Rating [Max] 85424 lbf
Bearing Type Radial
Housing Fillet Radius 2 mm
Cup Width 35 mm
I.D. 80 mm
Tolerance Class 2 (Standard)
Dynamic Load Rating 56200 lbf
Limiting Speed - Oil 4800 rpm
O.D. 140 mm
Limiting Speed 4750 rpm
Inch/Metric Metric
Weight 6.656 LB
EAN or UPC 4012801049566
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison