- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| Dynamic Load Rating | 44500 N |
| Width | 23.000 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 85 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 6700 rpm |
| I.D. | 45 mm |
| Static Load Rating [Max] | 38000 N |
| Weight | 1.305 LB |
| EAN or UPC | 4026677966131 |

