- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 17 mm Width
| Dynamic Load Rating | 15600 N |
| Static Load Rating [Max] | 9500 N |
| I.D. | 15 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Oil | 14900 rpm |
| Width | 17.000 mm |
| Inch/Metric | Metric |
| O.D. | 42 mm |
| Weight | 0.276 LB |
| EAN or UPC | 4026677952424 |

