- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 21 mm Width
| Limiting Speed - Oil | 11100 rpm |
| Bearing Type | Deep Groove |
| I.D. | 20 mm |
| Dynamic Load Rating | 26000 N |
| Static Load Rating [Max] | 16800 N |
| Width | 21.000 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 52 mm |
| Weight | 0.496 LB |
| EAN or UPC | 4026677952455 |

