- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| Enclosure | Open |
| icNumber | 7696314 |
| Inch/Metric | Metric |
| Material | Steel |
| Bearing Type | Deep Groove |
| Lubricant | Oil Preservative |
| Origin | Double Row Deep Groove |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Cage Type | Plastic |
| Width | 40.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Double |
| O.D. | 110 mm |
| Precision | Standard |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 40 mm |
| Dynamic Load Rating | 92000 N |
| I.D. | 50 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 4800 rpm |
| Corner Radius [Min] | 2 mm |
| No. in Set | Single Bearing |
| Preload Level | None |
| Static Load Rating [Max] | 76000 N |
| Cage Material | Polyamide (Molded Nylon) |
| Seal Material | None |
| Inner Ring Width | 40 mm |
| Contact Angle | 0° |
| Weight | 3.945 LB |
| EAN or UPC | 4012801197205 |

