- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 43 mm Width
| Precision | Standard |
| Inner Ring Width | 43 mm |
| Seal Material | None |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Preload Level | None |
| I.D. | 55 mm |
| Corner Radius [Min] | 2 mm |
| Locking Device | No Locking Device |
| Width | 43.000 mm |
| Outer Ring Width | 43 mm |
| Dynamic Load Rating | 111000 N |
| Bore Type | Round Bore |
| O.D. | 120 mm |
| Snap Ring | No Snap Ring |
| Cage Material | Polyamide (Molded Nylon) |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| icNumber | 7696315 |
| O.D. Type | Straight |
| Rows of Balls | Double |
| Enclosure | Open |
| Cage Type | Plastic |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Double Row Deep Groove |
| Static Load Rating [Max] | 90000 N |
| Contact Angle | 0° |
| Limiting Speed - Oil | 4350 rpm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| Weight | 4.584 LB |
| EAN or UPC | 4012801197212 |

