- Thrust Deep Groove Bearing Type
- 50 mm Inner Diameter
- 70 mm Outer Diameter
- 14 mm Width
| Corner Radius [Min] | 0.6 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Inner Ring Width | 14 mm |
| Limiting Speed - Oil | 6800 rpm |
| Ball Material | Steel |
| Limiting Speed - Grease | 4300 rpm |
| Bore B | 52 mm |
| Outer Ring Width | 14 mm |
| Fillet Radius | 0.6 mm |
| Precision Level | Standard (ABEC 1) |
| O.D. | 70 mm |
| Bearing Type | Thrust and Deep Groove |
| Static Load Rating [Max] | 75000 N |
| Contact Angle | 90° |
| Bearing Design | 3 Piece, Grooved Race |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Precision | Standard |
| Dynamic Load Rating | 27000 N |
| Radial Internal Clearance Specification | N/A |
| Origin | Single Row Thrust |
| I.D. | 50 mm |
| Preload Level | None |
| Cage Material | Steel |
| Enclosure | Open |
| Cage Type | Metal |
| Material | Steel |
| Seal Material | None |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Weight | 0.353 LB |
| EAN or UPC | 4012801162241 |

