- Thrust Deep Groove Bearing Type
- 160 mm Inner Diameter
- 200 mm Outer Diameter
- 31 mm Width
| Dynamic Load Rating | 112000 N |
| Static Load Rating [Max] | 425000 N |
| O.D. | 200 mm |
| Limiting Speed - Oil | 2550 rpm |
| Corner Radius [Min] | 1 mm |
| Cone Corner Radius | 1 mm |
| I.D. | 160 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Weight | 5.135 LB |
| EAN or UPC | 4026677254863 |

