- Thrust Deep Groove Bearing Type
- 280 mm Inner Diameter
- 350 mm Outer Diameter
- 53 mm Width
| Dynamic Load Rating | 325000 N |
| Limiting Speed - Oil | 1380 rpm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.39e+006 N |
| Radial Internal Clearance Specification | N/A |
| O.D. | 350 mm |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 280 mm |
| Weight | 26.889 LB |
| EAN or UPC | 4026677151209 |

