- Thrust Deep Groove Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 35 mm Width
| Static Load Rating [Max] | 207000 N |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Limiting Speed - Oil | 3150 rpm |
| O.D. | 110 mm |
| Dynamic Load Rating | 101000 N |
| Lubricant | Oil Preservative |
| I.D. | 60 mm |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | 3 Piece, Grooved Race |
| Cage Material | Steel |
| Material | Steel |
| Contact Angle | 90° |
| Ball Material | Steel |
| Seal Material | None |
| Preload Level | None |
| Inner Ring Width | 35 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Locking Device | No Locking Device |
| Origin | Single Row Thrust |
| Cage Type | Metal |
| Outer Ring Width | 35 mm |
| Bore B | 62 mm |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Precision | Standard |
| Bearing Type | Thrust and Deep Groove |
| O.D. Type | Straight |
| Corner Radius [Min] | 1.1 mm |
| Snap Ring | No Snap Ring |
| Weight | 3.152 LB |
| EAN or UPC | 4012801198219 |

