- Thrust Deep Groove Bearing Type
- 180 mm Inner Diameter
- 250 mm Outer Diameter
- 58.2 mm Width
| Dynamic Load Rating | 305000 N |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 1.03e+006 N |
| O.D. | 250 mm |
| I.D. | 180 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1670 rpm |
| Weight | 18.298 LB |
| EAN or UPC | 4012801322836 |

