Skip to content Skip to navigation menu
Thrust Deep Groove Ball Bearing

53314

Thrust Deep Groove Ball Bearing
Item #100951756
  • Thrust Deep Groove Bearing Type
  • 70 mm Inner Diameter
  • 125 mm Outer Diameter
  • 44.2 mm Width
Thrust Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thrust Deep Groove Bearing Type
  • 70 mm Inner Diameter
  • 125 mm Outer Diameter
  • 44.2 mm Width
Inner Ring Width 44.2 mm
Bore B 72 mm
Contact Angle 90°
Enclosure Open
Material Steel
Dynamic Load Rating 134000 N
Radial Internal Clearance Specification N/A
Bore Type Round Bore
O.D. Type Straight
Ball Material Steel
Corner Radius [Min] 1.1 mm
Seal Type Unsealed
Snap Ring No Snap Ring
Precision Level Standard (ABEC 1)
Capacity Standard Capacity
Lubricant Oil Preservative
Cage Type Metal
No. in Set Single Bearing
Precision Standard
Fillet Radius 1.1 mm
Cage Material Steel
Inch/Metric Metric
Bearing Type Thrust and Deep Groove
Static Load Rating [Max] 290000 N
Seating Washer U314
Preload Level None
I.D. 70 mm
Locking Device No Locking Device
Limiting Speed - Oil 2750 rpm
Bearing Design 3 Piece, Self-Aligning
Seal Material None
Outer Ring Width 44.2 mm
Origin Single Row Thrust
O.D. 125 mm
Rows of Balls Single
Weight 4.739 LB
EAN or UPC 4012801323086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison