- Thrust Deep Groove Bearing Type
- 100 mm Inner Diameter
- 170 mm Outer Diameter
- 59.2 mm Width
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Static Load Rating [Max] | 580000 N |
| Limiting Speed - Oil | 1970 rpm |
| Lubricant | Oil Preservative |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Thrust and Deep Groove |
| Ball Material | Steel |
| Outer Ring Width | 59.2 mm |
| Contact Angle | 90° |
| Precision | Standard |
| Inner Ring Width | 59.2 mm |
| Bearing Design | 3 Piece, Self-Aligning |
| Fillet Radius | 1.5 mm |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Seating Washer | U320 |
| Radial Internal Clearance Specification | N/A |
| Bore B | 103 mm |
| Preload Level | None |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Material | Steel |
| Origin | Single Row Thrust |
| Dynamic Load Rating | 238000 N |
| O.D. Type | Straight |
| Seal Material | None |
| Seal Type | Unsealed |
| Enclosure | Open |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| I.D. | 100 mm |
| Locking Device | No Locking Device |
| Weight | 11.243 LB |
| EAN or UPC | 4012801323109 |

